Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 500 to 2500uL, PK500
Mfr # 022492071
Zoro # G7972736
original price:
$110.99
6% off
new price: $103.99
/pk 500, $0.21/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 to 2500uL
- Type Filter Tip
- Material of Construction Biomedical Grade Plastic
- Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
- Packaging 500PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 022492071
- Zoro # G7972736
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Capacity | 500 to 2500uL |
Type | Filter Tip |
Material of Construction | Biomedical Grade Plastic |
Special Features | Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft |
Packaging | 500PK |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 500 to 2500uL, Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft, For Use With Liquid Handling, Liquid Transfer, Pipettor, 500PK Packaging, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH 700 ALL-IN-1METER W/PH ELCTRD (WD-35419-03)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- MENDA Dispensing Bottle, 4 oz., Automatic (35505)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 7.0 500ML (LC123701)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- EPPENDORF Pipetter Tips, 50 to 1250uL, PK1000 (022492063)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151142)
- Eppendorf Pipettes & Pipettors