Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 50 to 1000uL, PK960
Mfr # 022491555
Zoro # G8300117
product price: $132.99
/pk 960, $0.14/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Capacity 50 to 1000uL
- Material of Construction Biomedical Grade Plastic
- Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
- For Use With Liquid Handling, Liquid Transfer, Pipettor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 022491555
- Zoro # G8300117
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Type | Standard |
Capacity | 50 to 1000uL |
Material of Construction | Biomedical Grade Plastic |
Special Features | Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Color | Blue |
Packaging | 960PK |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Standard, Material of Construction Biomedical Grade Plastic, Capacity 50 to 1000uL, Color Blue, Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft, For Use With Liquid Handling, Liquid Transfer, Pipettor, 960PK Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Molybdenum HR 1 PP, 10 ml 100 ct (530750)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071R)
- TEXWIPE Swab, Micro Alpha, Poly Tip, PK500 (TX758B)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- EPPENDORF Pipetter Tips, 50mL, PK100 (0030089480)
- UNITED SCIENTIFIC Pipette Filter Tips, 2-20Ul, Low, PK960 (P11065)
- Eppendorf Pipettes & Pipettors