Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 25mL, PK100
Mfr # 0030089685
Zoro # G8298622
product price: $285.99
/pk 100, $2.86/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25ml
- Type Filter Tip
- Material of Construction Biomedical Grade Plastic
- Color Red
- For Use With Liquid Handling, Liquid Transfer, Pipettor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 0030089685
- Zoro # G8298622
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Sterile Pipetter Tips |
Capacity | 25ml |
Type | Filter Tip |
Material of Construction | Biomedical Grade Plastic |
Color | Red |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Special Features | Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations |
Accessory Type | Sterile Pipetter Tips |
Description
Sterile Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 25mL, Color Red, Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations, For Use With Liquid Handling, Liquid Transfer, Pipettor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- RICCA CHEMICAL pH Test Strips, 0 to 14 pH, PK100 (R8880000-Each)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- EPPENDORF Pipetter Tips, 500 to 2500uL, PK500 (022492071)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- UNITED SCIENTIFIC Micropipette Tips, Low Retention, PK 1000 (P10001)
- Eppendorf Pipettes & Pipettors