Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 2.5mL, PK100
Mfr # 0030089553
Zoro # G7813985
product price: $216.99
/pk 100, $2.17/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter Tip
- Capacity 2.5ml
- Material of Construction Biomedical Grade Plastic
- Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
- For Use With Liquid Handling, Liquid Transfer, Pipettor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 0030089553
- Zoro # G7813985
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 2.5ml |
Material of Construction | Biomedical Grade Plastic |
Special Features | Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Color | Green |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 2.5mL, Color Green, Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations, For Use With Liquid Handling, Liquid Transfer, Pipettor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- GLOBE SCIENTIFIC Beaker, 500mL, PP (601825-1)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard, PK48 (3099)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- EPPENDORF Pipetter Tips, 100 to 5000uL, PK500 (022492080)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- NICHIRYO Pipette Controller (PMNEO)
- Eppendorf Pipette Tips & Accessories