Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 2.5mL, PK100
Mfr # 0030089448
Zoro # G8192834
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.5ml
- Type Filter Tip
- Material of Construction Biomedical Grade Plastic
- For Use With Liquid Handling, Liquid Transfer, Pipettor
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eppendorf
- MFR # 0030089448
- Zoro # G8192834
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Capacity | 2.5ml |
Type | Filter Tip |
Material of Construction | Biomedical Grade Plastic |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Color | Green |
Special Features | Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 2.5mL, Color Green, Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations, For Use With Liquid Handling, Liquid Transfer, Pipettor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- EPPENDORF Pipetter Tips, 500 to 2500uL, PK500 (022492071)
- EPPENDORF Pipetter Tips, 50mL, PK100 (0030089480)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491539)
- NXTBIO TECHNOLOGIES MultiFlex Pipet Tips, Sterile, Flat Tip, 0.5-200ul, 200/pk, 200PK (148602)
- Eppendorf Pipette Tips & Accessories