Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 2 to 200uL, PK1000
Mfr # 022492039
Zoro # G8059703
product price: $99.95
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter Tip
- Capacity 2 to 200uL
- Material of Construction Biomedical Grade Plastic
- For Use With Liquid Handling, Liquid Transfer, Pipettor
- Packaging 1000PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 022492039
- Zoro # G8059703
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 2 to 200uL |
Material of Construction | Biomedical Grade Plastic |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Packaging | 1000PK |
Special Features | Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft |
Color | Yellow |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 2 to 200uL, Color Yellow, Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft, For Use With Liquid Handling, Liquid Transfer, Pipettor, 1000PK Packaging, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491539)
- LAB SAFETY SUPPLY FilterTip100-1000, L Retention, PK960 (21R762)
- Eppendorf Pipettes & Pipettors