Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 1mL, PK100
Mfr # 0030089545
Zoro # G8374563
product price: $223.99
/pk 100, $2.24/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Filter Tip
- Capacity 1ml
- Material of Construction Biomedical Grade Plastic
- Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 0030089545
- Zoro # G8374563
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 1ml |
Material of Construction | Biomedical Grade Plastic |
Special Features | Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations |
Color | Yellow |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 1mL, Color Yellow, Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations, For Use With Liquid Handling, Liquid Transfer, Pipettor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 10 (RST10-H2)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- AMREP Zep® White Hand Pump for Square Gallon Bottles - 666901 (666901)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- EPPENDORF Pipetter Tips, 500 to 2500uL, PK500 (022492071)
- EPPENDORF Pipetter Tips, 50mL, PK100 (0030089480)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- UNITED SCIENTIFIC PiPETte/Instrument Organizer Tray, Pp (PPT004)
- Eppendorf Pipette Tips & Accessories