Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 1mL, PK100
Mfr # 0030089430
Zoro # G8071594
product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1ml
- Type Filter Tip
- Material of Construction Biomedical Grade Plastic
- Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 0030089430
- Zoro # G8071594
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Capacity | 1ml |
Type | Filter Tip |
Material of Construction | Biomedical Grade Plastic |
Special Features | Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations |
Color | Yellow |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 1mL, Color Yellow, Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations, For Use With Liquid Handling, Liquid Transfer, Pipettor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (ZR1211)
- TRACEABLE Thermohygrometer with Clock (5660TR)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- EPPENDORF Pipetter Tips, 0.1mL, PK100 (0030089618)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- Eppendorf Pipette Tips & Accessories