Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 10mL, PK100
Mfr # 0030089570
Zoro # G8393996
product price: $223.99
/pk 100, $2.24/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10mL
- Type Filter Tip
- Material of Construction Biomedical Grade Plastic
- Packaging 100PK
- For Use With Liquid Handling, Liquid Transfer, Pipettor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 0030089570
- Zoro # G8393996
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Capacity | 10mL |
Type | Filter Tip |
Material of Construction | Biomedical Grade Plastic |
Packaging | 100PK |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Special Features | Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations |
Color | Orange |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 10mL, Color Orange, Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations, For Use With Liquid Handling, Liquid Transfer, Pipettor, 100PK Packaging, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- MEGUIARS WHEEL BRIGHTENER BOTTLE 32 OZ (MGD-20140)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3014A, PK12 (R3021)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- EPPENDORF Pipetter Tips, 0.1mL, PK100 (0030089618)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- EPPENDORF Pipetter Tips, 100 to 5000uL, PK500 (022492080)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- Eppendorf Pipettes & Pipettors