Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 1000 to 5000uL, PK120
Mfr # 022491261
Zoro # G8041284
product price: $149.99
/pk 120, $1.25/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Filter Tip
- Capacity 1000 to 5000uL
- Material of Construction Biomedical Grade Plastic
- Packaging 120PK
- Color Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 022491261
- Zoro # G8041284
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 1000 to 5000uL |
Material of Construction | Biomedical Grade Plastic |
Packaging | 120PK |
Color | Violet |
Special Features | Eppendorf epT.IPS(R), PCR Clean and Sterile |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 1000 to 5000uL, Color Violet, Special Features Eppendorf epT.IPS(R), PCR Clean and Sterile, For Use With Liquid Handling, Liquid Transfer, Pipettor, 120PK Packaging, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-22)
- CELLTREAT Polyprop Plasteur(R) Pipet, Bulk Packed in Lck Box, Non-sterile, 5.75" (229274)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- EPPENDORF Pipetter Tips, 0.1mL, PK100 (0030089618)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- EPPENDORF Pipetter Tips, 50mL, PK100 (0030089480)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- Eppendorf Pipettes & Pipettors