Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 100 to 5000uL, PK120
Mfr # 022491989
Zoro # G7988547
product price: $114.99
/pk 120, $0.96/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter Tip
- Capacity 100 to 5000uL
- Material of Construction Biomedical Grade Plastic
- For Use With Liquid Handling, Liquid Transfer, Pipettor
- Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 022491989
- Zoro # G7988547
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 100 to 5000uL |
Material of Construction | Biomedical Grade Plastic |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Special Features | Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft |
Color | Violet |
Packaging | 120PK |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 100 to 5000uL, Color Violet, Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft, For Use With Liquid Handling, Liquid Transfer, Pipettor, 120PK Packaging, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- RHODES AMERICAN 0 Grade Fine Steel Wool Pad , 12PK (10121110)
- JAMESON Soil Probe, 48 Inches (SP-48)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- EPPENDORF Pipetter Tips, 50mL, PK100 (0030089480)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- EPPENDORF Pipetter Tips, 500 to 2500uL, PK500 (022492071)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- Eppendorf Pipettes & Pipettors