Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 1 to 10mL, PK200
Mfr # 022492101
Zoro # G8280133
product price: $98.45
/pk 200, $0.49/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 to 10mL
- Type Pipette Accessory
- Material of Construction Biomedical Grade Plastic
- Packaging 200PK
- For Use With Liquid Handling, Liquid Transfer, Pipettor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 022492101
- Zoro # G8280133
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Capacity | 1 to 10mL |
Type | Pipette Accessory |
Material of Construction | Biomedical Grade Plastic |
Packaging | 200PK |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Color | Turquoise |
Special Features | Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Pipette Accessory, Material of Construction Biomedical Grade Plastic, Capacity 1 to 10mL, Color Turquoise, Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft, For Use With Liquid Handling, Liquid Transfer, Pipettor, 200PK Packaging, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- DIGI-SENSE Coiled Extension Cable, Type K, Male to (93785-02)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 7.0 500ML (LC123701)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491296)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- EPPENDORF Pipetter Tips, 50 to 1250uL, PK1000 (022492063)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491539)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- Eppendorf Pipettes & Pipettors