Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 1 to 10mL, PK200
Mfr # 022492098
Zoro # G8124593
product price: $122.99
/pk 200, $0.61/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter Tip
- Capacity 1 to 10mL
- Material of Construction Biomedical Grade Plastic
- For Use With Liquid Handling, Liquid Transfer, Pipettor
- Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 022492098
- Zoro # G8124593
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 1 to 10mL |
Material of Construction | Biomedical Grade Plastic |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Special Features | Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft |
Packaging | 200PK |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 1 to 10mL, Special Features Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft, For Use With Liquid Handling, Liquid Transfer, Pipettor, 200PK Packaging, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Turbidity Standard (1444)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- WHIRL-PAK Sampling Bag, Self-Standing, 24 oz., PK500 (B01401)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope With Clamp (SM-6TX)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- EPPENDORF Pipetter Tips, 50 to 1250uL, PK1000 (022492063)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491296)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491539)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- AMERICAN SCIENTIFIC MoleTek 1000ul Universal Non-Filtered Pipet, Polypropylene, 96/rack, 960/case, 960PK (147217A)
- Eppendorf Pipettes & Pipettors