Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 0.1mL, PK100
Mfr # 0030089618
Zoro # G8299444
product price: $254.99
/pk 100, $2.55/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1mL
- Type Filter Tip
- Material of Construction Biomedical Grade Plastic
- For Use With Liquid Handling, Liquid Transfer, Pipettor
- Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 0030089618
- Zoro # G8299444
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Capacity | 0.1mL |
Type | Filter Tip |
Material of Construction | Biomedical Grade Plastic |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Special Features | Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations |
Color | White |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 0.1mL, Color White, Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations, For Use With Liquid Handling, Liquid Transfer, Pipettor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- ZORO SELECT Jug, 64 oz, PK40 (PLC-03503)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL8)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- EPPENDORF Pipetter Tips, 500 to 2500uL, PK500 (022492071)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- SORENSON BIOSCIENCE Quick Rack Tip Transfer System, Natural, 1250ul, 768/PK (248793)
- Eppendorf Pipettes & Pipettors