Shop All Pipettors
Eppendorf
Pipette, 8 Channel 30 to 300micron L
Mfr # 3125000052
Zoro # G8263875
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-Channel 30 to 300uL
- Capacity 300ul
- Channel 8
- Color Orange
- Range 8-Channel 30 to 300micron L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8-Channel 30 to 300uL |
Details
Item | Pipette |
Capacity | 300ul |
Channel | 8 |
Color | Orange |
Range | 8-Channel 30 to 300micron L |
Material | Chemically Resistant |
Description
Pipette, Size 8-Channel 30 to 300uL, 8 Channel, Chemically Resistant, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- AQUAPHOENIX SCIENTIFIC Ferroin Indicator, 30 mL (FE3144-A)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- EPPENDORF Pipette, 1000micron L (3124000121)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK100 (F1016-9-PK/100)
- Eppendorf Pipettors