Shop All Pipettors
Eppendorf
Pipette, 8 Channel 10 to 100micron L
Mfr # 3125000036
Zoro # G8135127
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-Channel 10 to 100uL
- Capacity 100ul
- Channel 8
- Color Yellow
- Material Chemically Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8-Channel 10 to 100uL |
Details
Item | Pipette |
Capacity | 100ul |
Channel | 8 |
Color | Yellow |
Material | Chemically Resistant |
Range | 8-Channel 10 to 100micron L |
Description
Pipette, Size 8-Channel 10 to 100uL, 8 Channel, Chemically Resistant, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE RTD Wire, 24-Gauge, Tfe Insulation, 100- (08542-31)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- DIGI-SENSE Traceable Four-Channel Alarm Timer with (90225-35)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- GLOBE SCIENTIFIC Transfer Pipette, 124mm L, PK500 (135040-500)
- Eppendorf Pipettors