Shop All Pipettors
Eppendorf
Pipette, 8 Channel 0.5 to 10micron L
Mfr # 3125000010
Zoro # G8171624
product price: $1,231.99
/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-Channel 0.5 to 10uL
- Channel 8
- Color Gray
- Range 8-Channel 0.5 to 10micron L
- Material Chemically Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8-Channel 0.5 to 10uL |
Details
Item | Pipette |
Channel | 8 |
Color | Gray |
Range | 8-Channel 0.5 to 10micron L |
Material | Chemically Resistant |
Description
Pipette, Size 8-Channel 0.5 to 10uL, 8 Channel, Chemically Resistant, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 (2912)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 1000micron L (3124000121)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- Eppendorf Pipettors