Shop All Pipettors
Eppendorf
Pipette, 500uL
Mfr # 3124000113
Zoro # G8135662
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500uL
- Capacity 500ul
- Material Chemically Resistant
- Accuracy +/-0.6%
- Resolution 500uL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 500uL |
Details
Item | Pipette |
Capacity | 500ul |
Material | Chemically Resistant |
Accuracy | +/-0.6% |
Resolution | 500uL |
Range | 500ul |
Color | Blue |
Description
Pipette, Size 500uL, Chemically Resistant, Blue, Resolution 500uL, Accuracy +/-0.6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 1 L (ES9470-Q)
- LAB SAFETY SUPPLY Red, Wash Bottle 16 oz., 6 Pack (24J911)
- TRICORBRAUN 750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear (140950)
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- Eppendorf Pipettes & Pipettors