Shop All Pipettors
Eppendorf
Pipette, 20 to 200micron L
Mfr # 3123000055
Zoro # G8329596
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 to 200uL
- Channel 1
- Capacity 200uL
- Color Yellow
- Material Chemically Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 20 to 200uL |
Details
Item | Pipette |
Channel | 1 |
Capacity | 200uL |
Color | Yellow |
Material | Chemically Resistant |
Accuracy | +/-0.6%, +/-1%, +/-2.5% |
Range | 20 to 200micron L |
Description
Pipette, Size 20 to 200uL, 1 Channel, Chemically Resistant, Yellow, Accuracy +/-0.6 Percent, +/-1 Percent, +/-2.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- UNITED SCIENTIFIC Giant Folding Magnifier, 6x (MGFL6X)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- EPPENDORF Pipette, 1000micron L (3124000121)
- CELLTREAT Pipette, Plastic, Class A, 34.5 cm L, PK200 (229225A)
- Eppendorf Pipettors