Shop All Pipettors
Eppendorf
Pipette, 12 Channel 10 to 100micron L
Mfr # 3125000044
Zoro # G8246996
product price: $1,568.99
/ea
Free Shipping & Returns
$1,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12-Channel 10 to 100uL
- Channel 12
- Color Yellow
- Range 12-Channel 10 to 100micron L
- Material Chemically Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12-Channel 10 to 100uL |
Details
Item | Pipette |
Channel | 12 |
Color | Yellow |
Range | 12-Channel 10 to 100micron L |
Material | Chemically Resistant |
Description
Pipette, Size 12-Channel 10 to 100uL, 12 Channel, Chemically Resistant, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, PK 125 (33309-BULK)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- Eppendorf Pipettes & Pipettors