Shop All Pipettors
Eppendorf
Pipette, 12 Channel 0.5 to 10micron L
Mfr # 3125000028
Zoro # G8078427
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12-Channel 0.5 to 10uL
- Channel 12
- Color Gray
- Material Chemically Resistant
- Range 12-Channel 0.5 to 10micron L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12-Channel 0.5 to 10uL |
Details
Item | Pipette |
Channel | 12 |
Color | Gray |
Material | Chemically Resistant |
Range | 12-Channel 0.5 to 10micron L |
Description
Pipette, Size 12-Channel 0.5 to 10uL, 12 Channel, Chemically Resistant, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- SPX / APV Homo Valve Guide (J028407)
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4.5 oz., 100/Case (DYND30351)
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- Eppendorf Pipettes & Pipettors