Shop All Pipettors
Eppendorf
Pipette, 1000 to 10,000micron L
Mfr # 3123000080
Zoro # G7833892
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1000 to 10000uL
- Capacity 10000ul
- Channel 1
- Material Chemically Resistant
- Range 1000 to 10,000micron L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1000 to 10000uL |
Details
Item | Pipette |
Capacity | 10000ul |
Channel | 1 |
Material | Chemically Resistant |
Range | 1000 to 10,000micron L |
Color | Turquoise |
Description
Pipette, Size 1000 to 10000uL, 1 Channel, Chemically Resistant, Turquoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI PH Meter, 0.00 to 14.00pH (PH10A)
- CELLTREAT Storage Plate, PP, Round Bttm, Non-sterile, 2.0mL, 96-Deep Round Well (229575)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- DYNALON Wide Mouth Jar, PP, 1000mL, PK5 (421165)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- Eppendorf Pipettors