Shop All Pipettors
Eppendorf
Pipette, 0.5 to 10micron L
Mfr # 3123000020
Zoro # G8424132
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 to 10uL
- Capacity 10ul
- Channel 1
- Color Gray
- Material Chemically Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.5 to 10uL |
Details
Item | Pipette |
Capacity | 10ul |
Channel | 1 |
Color | Gray |
Material | Chemically Resistant |
Range | 0.5 to 10micron L |
Description
Pipette, Size 0.5 to 10uL, 1 Channel, Chemically Resistant, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Drum Thief, 200mL, 42 In L, PK12 (5548)
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- Eppendorf Pipettors