Epp

EPP DR126 Hybrid Lantern Radio with USB & Led Light


product price: $29.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Epp
  • MFR # EPP-DR126
  • Zoro # G804171705
  • Country of Origin China
  • Category Lanterns

Description

Hybrid Lantern Radio with Usb And LED Light - The product is an exceptionally eco-friendly, flexible, and versatile plastic foam designed for lightweight, energy management, and cushioning applications. It easily absorbs energy and withstands multiple impacts without damage. Being remarkably lightweight, it is used in various weight saving applications. This foam material reduces parts, enhances performance, and ultimately, decreases cost. For a proven material option that provides design flexibility and engineering support, this is the ideal material of choice.

Specifications
  • Dimension: 10.0" H x 3.50" W x 2.0" L
  • Weight: 0.11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.