EPOS 1000902 Adapter 165T USB II 2 Sided USB Access Call Control Foam Earpads
Mfr # 1000902
Zoro # G303719958
Product Information
Description
Wired, double-sided headset with 3.5 mm jack USB connectivity. Work your way with a stylish, comfortable headset designed for the demands of a hybrid workplace with excellent stereo sound.
Experience the elegant and comfortable ADAPT 100 series. The headset that adapts to you and your device, whatever device you are using. Enjoy exceptional audio quality and excellent stereo sound while soft earpads provide all-day comfort. With flexible connectivity, it's simply Plug-and-Play - working remotely, at the office or on the go.
Work in style with an elegant headset designed for the smart office. Experience flexibility and comfort with large on-ear noise-damping earpads and a discreet boom arm that folds neatly away into the headband.
Features- Adapter 165T USB II 2 Sided USB Access Call Control Foam Earpads
- Plug-and-Play
- Business-grade communication
- Study your way
- Transform any space into your workspace
- Recommended Use: Portable electronics, computer - communication
- Headphones Form Factor: On-ear
- Foldable: Yes
- Connectivity Technology: Wired
- Headphones Technology: Dynamic
- Sound Output Mode: Stereo
- Sound Effects: EPOS Voice
- Audio Specifications: Frequency Response 20 - 20000 Hz
- Microphone: Boom
- Microphone Operation Mode: Mono
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Phone Stand, Plastic, Black (22802)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 6 foot (FWT10A1-62106)
- RAYOVAC Spectrum-Rayovac 173924 Indestructible LED Head Lamp with 3AAA Battery (173924)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Endura C230 (ML50-12516)
- EPOS Over The Head Binaural Voip USB Headset with USB Adapter (1000432)
- PLANTRONICS VOYAGER 5200 UC BLUETOOTH HEADSET (206110-102)
- VTECH Cordless Accessory Headset (IS6200)
- LOGITECH A20 Wireless Headset Gen2 Ps (939-001876)
- DELTON 20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time (DBTHEAD20XBTDLHSAS1)
- CYBER ACOUSTICS Stereo headset braided cord (AC-4000)
- POLY EncorePro Premium Binaural Over-the-Head Headset with Noise Canceling Microphone (78714-01)
- Epos Headsets