Shop All Thermometers
Epochshift
5204 8 In. Suction-Cup Window Thermometer
Mfr # EP106902
Zoro # G804149292
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epochshift
- MFR # EP106902
- Zoro # G804149292
- UPC # 654204498950
- Country of Origin China
- Category Thermometers
Description
Features
- Made of durable plastic with suction cup for window.
- Large, easy to read face.
- Weather resistant and rainproof.
- Size - 8 in.
- Dimension - 12 x 14 x 12.25 in.
- Item Weight - .23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (18C767)
- TRIPLETT Infrared Thermometer 12:1 w/Certificate (IRT220-NIST)
- AMPROBE Auto Ranging Light Meter, 0 to 20,000Fc (LM-120)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU5)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- LA CROSSE TECHNOLOGY Galvanized Thermometer (204-1550)
- ACURITE 4 In. Dia. Metal Dial Indoor & Outdoor Thermometer (00334A2)
- COOPER-ATKINS Cooper Horizontal Refrigerated Freezer Thermometer (335-01-1)
- TAYLOR Taylor 90111-000-000 15 x 3 in. Outdoor Tube Thermometer; White (467340)
- ASHCROFT 3IN 1/2IN 4IN -20-120C NPT BIMETAL THERMOMETER (30EI60R040-20/120C)
- WEISS INSTRUMENTS Weiss Instruments E35-75BS Lead-Free Brass Thermowell DVU Thermometers - 3/4" NPT x 3-1/2" Socket (E35-75BS)
- Epochshift Thermometers