Shop All Keyless Access Control Locks
Eplex 1500
Electronic Lock, Satin Chrome, 12 Button
Mfr # E150262641
Zoro # G7521692
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E1500
- Handle Type Thumb Turn
- Max. User Codes 100
- Door Thickness 1-5/8 in to 2 in
- Function Auxiliary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eplex 1500
- MFR # E150262641
- Zoro # G7521692
- Country of Origin Multiple
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 1 21/32 in |
Outside Height | 5 3/4 in |
Inside Height | 5 5/16 in |
Inside Width | 2 9/16 in |
Outside Width | 2 3/4 in |
Outside Depth | 1 25/32 in |
Description
Electronic Keyless Deadbolt, Function Auxiliary, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E1500, Handle Type Thumb Turn, Door Thickness 1-5/8 in to 2 in, Key Override Options None, Hand Nonhanded, Outside Height 5 3/4 in, Outside Width 2 3/4 in, Outside Depth 1 25/32 in, Keypad Material Metal, Power Source (3) AA Batteries, Battery Life Up to 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. (3/16 in.), Black, 250 ft. (1 Roll) (MP7944)
- PRIME-LINE Spline Channel Bail Latch with Screws, Mill Finish 4 Pack (PL 7768)
- DIXON Cam and Groove, Tank Car Gasket Buna-N, 5" (500GTCABU)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-K1-KT10-619-01B-3203)
- KABA Kaba: Simplex LR1021B-26D Pushbutton Lock W/ Key RH & RHR Satin Chrome (KABA-LR1021B26D41)
- ALARM LOCK AlarmLock: Tailpiece used with Von Duprin 33 LH (RHR) Devices only (ALL-TP-1694)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1007SG-RH)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700CRL US26D)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt (LK-2950-SN)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00017A)
- Eplex 1500 Door Locks and Deadbolts