Shop All Animal Repellents & Traps
Epic Repellents
8 lb. Skunk Scram Professional Repellent
Mfr # 6008
Zoro # G809851725
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Granules
- Used For Skunk
- Coverage 4,500 sq. ft.
- Size 8 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epic Repellents
- MFR # 6008
- Zoro # G809851725
- UPC # 850026023001
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Size | 8 lb. |
Details
Form | Granules |
Used For | Skunk |
Coverage | 4,500 sq. ft. |
Description
Skunks are a major nuisance in urban and suburban areas. They can cause extensive damage to lawns and garden beds while searching for food, they produce a powerfully pungent spray when startled, and they are the leading carriers of the rabies virus as well as hosts for canine parvo virus disease found in pets. Formulated for professional use, Skunk Scram made from a blend of nontoxic, organic ingredients that drive skunks away with a two-prong approach ... making their food source taste bad and giving the surrounding area a disagreeable smell. These environmental changes disrupt the animals' senses and drive them out of the application zone. Use a broadcast spreader to apply in a 20 perimeter where skunk activity has been observed. Repeat application in 14 days or after periods of extensive rainfall.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-8X10)
- JOBES ROSE & FLWR FOOD 4# (09426)
- LOCKEY Lockey: Extension Kit 2000 2" up to 5" (LK-EXTKIT-2000)
- H8O H8O PC38GR-100 3 gal Portable Refrigerator Bottle with Dispensing Valve - Polycarbonate Plastic (PC38GR-100)
- EPIC REPELLENTS 22 lb. Skunk Scram Professional Repellent (6022)
- EPIC REPELLENTS 10 lb. Rabbit Scram Professional Repellent (5105)
- EPIC REPELLENTS 8 lb. Cat Scram Professional Repellent (5508)
- EPIC REPELLENTS 22 lb. Armadillo Scram Professional Repellent (5725)
- DUKE TRAPS Trap Game Coil Spring 1.75-2 (0475)
- MOTOMCO Worm Shaped Mole Bait, PK12 (34310)
- BLACK & DECKER Rat Trap Outdoor Rat Traps Indoor Rodent Snap Trap, Touch Free Reusable Pest Control, 8 Pack (2BX-BDXPC817)
- Epic Repellents Animal Repellents & Traps