Shop All Animal Repellents & Traps
Epic Repellents
8 lb. Cat Scram Professional Repellent
Mfr # 5508
Zoro # G410074988
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Granules
- Used For Cat
- Coverage 2,400 sq. ft.
- Size 8 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epic Repellents
- MFR # 5508
- Zoro # G410074988
- UPC # 186955000880
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Size | 8 lb. |
Details
Form | Granules |
Used For | Cat |
Coverage | 2,400 sq. ft. |
Description
Feral cats, born from strays, frequently establish lounging and litter box areas within suburban and other settled areas. Many carry illnesses, mange and parasites and can be transmitted to household pets. Cat Scram is a safe yet effective repellant that trains felines to stay away from protected areas and deters their return. It's made with a blend of nontoxic, organic ingredients that naturally keep cats away from landscaping, gardens and outdoor potted plants. Sprinkle liberally in areas where feline defecation has been observed. Apply two times, 14 days apart, then every 30 days after. The professional-grade, high-performance formula is effective in any season, regardless of temperature or climate.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C&S PRODUCTS 1175OZ ORG Suet Cake (12529)
- OREGON Flat Idler Pulley (78-054)
- MTD Blade-Hi Lift 17.0 (942-04417)
- DEWALT Pole Saw Attachment (DWOAS6PS)
- EPIC REPELLENTS 22 lb. Skunk Scram Professional Repellent (6022)
- EPIC REPELLENTS 22 lb. Armadillo Scram Professional Repellent (5725)
- EPIC REPELLENTS 10 lb. Rabbit Scram Professional Repellent (5105)
- EPIC REPELLENTS 8 lb. Skunk Scram Professional Repellent (6008)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6 in. (N8-PC20)
- DUKE TRAPS 0 Wildlife Body Trap (420)
- BIRD-X Coyote, 2-D, 4 lb., Coraplast (COYOTE)
- Epic Repellents Animal Repellents & Traps