Shop All Rodent Control
Epic Repellents
22 lb. Mole Scram Professional Repellent
Mfr # 5225
Zoro # G009851723
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Mole
- Size 22 lb.
- Form Granules
- Coverage 15,000 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epic Repellents
- MFR # 5225
- Zoro # G009851723
- UPC # 186955000750
- Country of Origin United States
- Category Rodent Control
Dimensions
Size | 22 lb. |
Details
Used For | Mole |
Form | Granules |
Coverage | 15,000 sq. ft. |
Description
Formulated for professional use, Mole Scram is a safe yet effective option for repelling moles on large lawns, playing fields, golf courses and more. Worms and bugs are coated with a bad taste, while the animals' tunnels and surrounding soil retain a disagreeable smell. These environmental changes disrupt the moles' senses and drive them out of the application zone. Use with a broadcast spreader to apply in a radius extending past the infected area by at least 30', then water area for 20 minutes. Repeat in 14 days and every 30 days after.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Red) (475884FHW)
- STENS Gas Damper 241-076 For Exmark 116-0027 (241-076)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion, 80 x 26 x 3 Inch, Empire Blue (62-181-010503-EC)
- EPIC REPELLENTS 22 lb. Snake Scram Professional Repellent (5625)
- EPIC REPELLENTS 25 lb. Deer Scram Professional Repellent (5025)
- PROTECTA EVO Plastic Key, KEY (PK0679)
- TOMCAT Vertical Bait Station for Rats (33446)
- MANTIS 10 x 17 Glue Board (Pack of 6) (Boacha 850) (135-000047)
- TOMCAT Disposable Mouse Station (0370610)
- STICK-EM Rat and Mouse Size Glue Trap - Pair (111-24)
- Epic Repellents Rodent Control