Shop All Rodent Control
Epic Repellents
22 lb. Gopher Scram Professional Repellent
Mfr # 5325
Zoro # G409851729
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Gopher
- Form Granules
- Size 22 lb.
- Coverage 13,750 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epic Repellents
- MFR # 5325
- Zoro # G409851729
- UPC # 186955000453
- Country of Origin United States
- Category Rodent Control
Dimensions
Size | 22 lb. |
Details
Used For | Gopher |
Form | Granules |
Coverage | 13,750 sq. ft. |
Description
Formulated for professional use, Gopher Scram is a safe yet effective option for repelling gophers on large lawns, playing fields, golf courses and more. It's made with a blend of nontoxic, organic ingredients that drive gophers away with a two-prong approach ... making their food source taste bad and giving tunnels and surrounding soil a disagreeable smell. These environmental changes disrupt the gophers' senses and drive them out of the application zone. Use with a broadcast spreader to apply in a radius extending past the infected area by at least 30', sprinkle a small handful of granules directly into mounds and then water the treated area for 20 minutes. Repeat in 14 days and every 30 days after.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOT 17.5 Oz. Fragrance-Free Aerosol Spray Ant, Roach, & Spider Killer (HG-96780)
- SUNBELT BLADE-MOWER, XHT, 19", 3/8 19" x2" x1" (A-B1MA2400)
- LOGO BRANDS TX A&M Frosty Fleece (219-25F-1)
- MTD 54 6 Pt Star Low (942-05056-L)
- EPIC REPELLENTS 22 lb. Mole Scram Professional Repellent (5225)
- EPIC REPELLENTS 25 lb. Deer Scram Professional Repellent (5025)
- EPIC REPELLENTS 22 lb. Snake Scram Professional Repellent (5625)
- TOMCAT Rat Bait Station (33456)
- WILCO Wilco 39001 Rat & Mouse Bait Station (39001)
- CATCHMASTER 602PE Wood Snap Trap (602PE)
- AEGIS Rat Bait Stations - Case (6 Stations) Clear Lid (83813)
- Epic Repellents Rodent Control