Shop All Animal Repellents & Traps
Epic Repellents
10 lb. Snake Scram Professional Repellent
Mfr # 5608
Zoro # G710074992
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Granules
- Used For Snake
- Coverage 2,400 sq. ft.
- Size 8 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epic Repellents
- MFR # 5608
- Zoro # G710074992
- UPC # 186955000682
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Size | 8 lb. |
Details
Form | Granules |
Used For | Snake |
Coverage | 2,400 sq. ft. |
Description
Formulated for professional use, Snake Scram is a safe yet effective repellant that deters and repels most species of snakes. It's made with a blend of essential oils that spark a natural flight response in snakes, safely keeping them away from homes, campsites, playing fields, golf courses and more. Sprinkle liberally in areas where snakes have been observed and are known to inhabit. Repeat in 14 days and every 30 days after; re-application may be required after periods of extremely heavy rain.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 50ft (Import) 41 Roller Chain with 1/2" Pitch Length & 1/4" Width (RC41X50IMP)
- KOHLER Baffle Cylinder (47 063 05-S)
- DESERT EQUESTRIAN Equestria Sport Scrub Brush 9-1/2" BLUE (2195-BL)
- DB ELECTRICAL Grill stud and nut For Ford/ Holland - C9NN8B151B 9828014 C7NN8N043A (1111-5010)
- EPIC REPELLENTS 22 lb. Skunk Scram Professional Repellent (6022)
- EPIC REPELLENTS 22 lb. Armadillo Scram Professional Repellent (5725)
- EPIC REPELLENTS 10 lb. Rabbit Scram Professional Repellent (5105)
- EPIC REPELLENTS 8 lb. Cat Scram Professional Repellent (5508)
- EPIC REPELLENTS 8 lb. Skunk Scram Professional Repellent (6008)
- DEER STOPPER Deer Stopper Deer Repellent (DSU-032)
- BONIDE PRODUCTS BONIDE PRODUCTS INC P-197 Beetle Bagger Japanese Beetle Trap Kit (197)
- Epic Repellents Animal Repellents & Traps