Shop All Shipping Cartons
Epe Usa
Universal Wine Shipping Box, Triple Bottle
Mfr # WST-01
Zoro # G406883303
original price:
$16.92
14% off
new price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Features Universal wine packaging solution. Just insert product, close, tape (included), and ship! Will fit all wine bottles minimum 2.75"" diameter x 11"" height and maximum 3.5"" diameter x 13.25"" height Multi-depth box is pre-cut and scored to obtain desired wine bottle size. Simply fold top flaps to wine bottle height and seal with tape. Sustainable, 100% recyclable, and Reusable! Comes assembled. No overpack required. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
- Height 15
- Weight 15 oz
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epe Usa
- MFR # WST-01
- Zoro # G406883303
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Height | 15 |
Width | 5 |
Length | 14 |
Details
Color | Kraft |
Features | Universal wine packaging solution. Just insert product, close, tape (included), and ship! Will fit all wine bottles minimum 2.75"" diameter x 11"" height and maximum 3.5"" diameter x 13.25"" height Multi-depth box is pre-cut and scored to obtain desired wine bottle size. Simply fold top flaps to wine bottle height and seal with tape. Sustainable, 100% recyclable, and Reusable! Comes assembled. No overpack required. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements |
Weight | 15 oz |
Material | Corrugated / Foam |
Description
Universal wine packaging solution. Just insert product, close, tape (included), and ship!
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- ZORO SELECT Flammable Gas DOT Label, Class 2, White/Red, Pk100 (9DXU4)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- INNOVERA Remanufactured TN436BK Extra High-Yield Toner, 6,500 Page-Yield, Black (IVRTN436BK)
- EPE USA Universal Wine Shipping Box, Triple Bottle, 4 Count (WST-04)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1 (LTC-S003-01)
- EPE USA Universal Monitor Shipping Box (30E03131-01)
- EPE USA iMac 24in Shipping Box (B8-KK8G-9ZBF)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 16.375inx 16.375in x 16in Inside Dimensions (BLUECOOLER-15")
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- Epe Usa Shipping & Moving Boxes