Shop All Shipping Cartons
Epe Usa
Universal Wine Shipping Box, Triple Bottle, 4 Count
Mfr # WST-04
Zoro # G006883284
product price: $14.29
/ea
Sold in multiples of 4 for $57.16
$57.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Corrugated / Foam
- Height 15
- Weight 16 oz
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epe Usa
- MFR # WST-04
- Zoro # G006883284
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Height | 15 |
Width | 5 |
Length | 14 |
Details
Color | Kraft |
Material | Corrugated / Foam |
Weight | 16 oz |
Features | Universal wine packaging solution. Just insert product, close, tape (included), and ship! Will fit all wine bottles minimum 2.75"" diameter x 11"" height and maximum 3.5"" diameter x 13.25"" height Multi-depth box is pre-cut and scored to obtain desired wine bottle size. Simply fold top flaps to wine bottle height and seal with tape. Sustainable, 100% recyclable, and Reusable! Comes assembled. No overpack required. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements |
Description
Universal wine packaging solution. Just insert product, close, tape (included), and ship!
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- ZORO SELECT Long Corrugated Boxes, 48" x 10" x 10", Kraft, 20/Bundle (55VJ68)
- POST-IT Refill, Post-It, 3"x3", Yellow, PK1200 (R330YW)
- BIC Highlighter Set Fluorescent Colors PK4 (BICBLMGP41ASST)
- EPE USA Universal Wine Shipping Box, Triple Bottle (WST-01)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- EPE USA Universal Cell Phone Shipping Box, theBOXsmall (LTC-S001-01)
- EPE USA Mug 11oz Shipping Box (MUG11)
- EPE USA Monitor 32in Shipping Box (theBOXlarger32)
- EPE USA Mug 15 oz Shipping Box (MUG15)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- Epe Usa Shipping Cartons