Shop All Shipping Cartons
Epe Usa
Universal Wine Shipping Box, Single Bottle
Mfr # WSS-01
Zoro # G606883288
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Height 15
- Weight 8 oz
- Features Universal wine packaging solution. Just insert product, close, tape (included), and ship! Will fit all wine bottles minimum 2.75"" diameter x 11"" height and maximum 3.5"" diameter x 13.25"" height Multi-depth box is pre-cut and scored to obtain desired wine bottle size. Simply fold top flaps to wine bottle height and seal with tape Sustainable, 100% recyclable, and Reusable! Comes assembled. No overpack required. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epe Usa
- MFR # WSS-01
- Zoro # G606883288
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Height | 15 |
Length | 5 |
Width | 5 |
Details
Color | Kraft |
Weight | 8 oz |
Features | Universal wine packaging solution. Just insert product, close, tape (included), and ship! Will fit all wine bottles minimum 2.75"" diameter x 11"" height and maximum 3.5"" diameter x 13.25"" height Multi-depth box is pre-cut and scored to obtain desired wine bottle size. Simply fold top flaps to wine bottle height and seal with tape Sustainable, 100% recyclable, and Reusable! Comes assembled. No overpack required. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements |
Material | Corrugated / Foam |
Description
Universal wine packaging solution. Just insert product, close, tape (included), and ship!
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (5CNK6)
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk (PFX24537AM)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", Kraft, 25/Bundle (11K583)
- LEE Papercreme Fingertip Moistener, 1.05 oz, Coral, PK3 (12010)
- EPE USA Universal 23in - 27in Dual Monitor Shipping Box (DUAL-MONITOR-23-27)
- EPE USA Monitor 32in Shipping Box (theBOXlarger32)
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 16.375inx 16.375in x 16in Inside Dimensions (BLUECOOLER-15")
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1, 5 Count (LTC-S003-05)
- IDL PACKAGING 24L x 9W x 9H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-2499-25)
- Epe Usa Shipping Cartons