Shop All Shipping Cartons
Epe Usa
Universal Tablet Shipping Box, theBOXmedium, 10 Count
Mfr # LTC-S002-10
Zoro # G906883292
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Length 15
- Width 12
- Material Corrugated / Foam
- Weight 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epe Usa
- MFR # LTC-S002-10
- Zoro # G906883292
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 15 |
Width | 12 |
Height | 2 |
Details
Color | Kraft |
Material | Corrugated / Foam |
Weight | 14 oz |
Features | Sustainable, 100% recyclable, and Reusable Universal iPad and Tablet packaging solution. Just insert product, close, tape, and ship! Will fit Tablet sizes Max: 12"" x 8.25"" x .75"" & Min: 7.25"" x 6"" x 0.25"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements! |
Description
theBOXmedium is a universal iPad and tablet packaging solution.
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 14.25" (L) x 11.75" (W) x 2" (H)
Weight: 9 oz.
theBOXmedium will fit iPads and tablets between the following sizes:
Tablet Max Size - 12" x 8.25" x .75"
Tablet Min Size - 7.25" x 6" x 0.25"
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 14.25" (L) x 11.75" (W) x 2" (H)
Weight: 9 oz.
theBOXmedium will fit iPads and tablets between the following sizes:
Tablet Max Size - 12" x 8.25" x .75"
Tablet Min Size - 7.25" x 6" x 0.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Bronze, Gold, Emerald, Ruby, Sapphire, Silver Permanent Marker Set, Fine Tip, 6 PK (2029678)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- SMEAD Folder, File, Ltr, Straight, Or Pk (SMD12510)
- ZORO SELECT Long Corrugated Boxes, 13" x 7" x 7", Kraft, 25/Bundle (11R216)
- EPE USA Universal Tablet Shipping Box, theBOXmedium (LTC-S002-01)
- EPE USA Universal Wine Shipping Box, Single Bottle (WSS-01)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2, 10 Count (LTC-S004-10)
- EPE USA Universal 23in - 27in Dual Monitor Shipping Box (DUAL-MONITOR-23-27)
- EPE USA Monitor 32in Shipping Box (theBOXlarger32)
- EPE USA Universal Wine Shipping Box, Triple Bottle, 4 Count (WST-04)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 5", Kraft, 25/Bundle (11K605)
- Epe Usa Shipping & Moving Boxes