Shop All Shipping Cartons
Epe Usa
Universal Cell Phone Shipping Box, theBOXsmall, 5 Count
Mfr # LTC-S001-05
Zoro # G906481689
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Features Sustainable, 100% recyclable, and Reusable Universal cell phone packaging solution. Just insert product, close, tape, and ship! Will fit cell phones between these sizes: Cellphone Max - 6.45"" x 3.45"" x 0.5"" Cellphone Min - 4"" x 2.25"" x 0.1875"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
- Length 10
- Height 2
- Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epe Usa
- MFR # LTC-S001-05
- Zoro # G906481689
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 10 |
Height | 2 |
Width | 6 |
Details
Color | Kraft |
Features | Sustainable, 100% recyclable, and Reusable Universal cell phone packaging solution. Just insert product, close, tape, and ship! Will fit cell phones between these sizes: Cellphone Max - 6.45"" x 3.45"" x 0.5"" Cellphone Min - 4"" x 2.25"" x 0.1875"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements! |
Weight | 9 oz |
Material | Corrugated / Foam |
Description
theBOXsmall is a universal cell phone packaging solution.
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 9.75"(L) x 5.75" (W) x 1.75" (H)
Weight: 4 oz.
theBOXsmall will fit cell phones between the following sizes:
Cellphone Max Size - 6.45" x 3.45" x 0.5"
Cellphone Min Size - 4" x 2.25" x 0.1875"
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 9.75"(L) x 5.75" (W) x 1.75" (H)
Weight: 4 oz.
theBOXsmall will fit cell phones between the following sizes:
Cellphone Max Size - 6.45" x 3.45" x 0.5"
Cellphone Min Size - 4" x 2.25" x 0.1875"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAND MANAGEMENT GROUP White Inkjet Paper 24 X 150 (C1860A)
- CARTERS Large Desk-Style Permanent Marker, Chisel Tip, Black (7170927178)
- BUSINESS SOURCE Clips, Paper, Nonskid, Jumbo, PK10 (53366)
- SHARPIE Gold Sharpie Marker, Gold, PK12, 12 PK (1823887)
- EPE USA Universal Monitor Shipping Box (30E03131-01)
- EPE USA Universal Tablet Shipping Box, theBOXmedium (LTC-S002-01)
- EPE USA iMac 24in Shipping Box (B8-KK8G-9ZBF)
- EPE USA Universal Wine Shipping Box, Triple Bottle, 4 Count (WST-04)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- BOX PACKAGING Multi Depth Cardboard Corrugated Boxes, 24"L x 13"W x 31"H, Kraft (MD241331)
- Epe Usa Shipping Cartons