Shop All Shipping Cartons
Epe Usa
Universal Cell Phone Shipping Box, theBOXsmall, 10 Count
Mfr # LTC-S001-10
Zoro # G006481688
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6
- Height 2
- Features Sustainable, 100% recyclable, and Reusable Universal cell phone packaging solution. Just insert product, close, tape, and ship! Will fit cell phones between these sizes: Cellphone Max - 6.45"" x 3.45"" x 0.5"" Cellphone Min - 4"" x 2.25"" x 0.1875"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
- Material Corrugated / Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epe Usa
- MFR # LTC-S001-10
- Zoro # G006481688
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 6 |
Height | 2 |
Length | 10 |
Details
Color | Kraft |
Features | Sustainable, 100% recyclable, and Reusable Universal cell phone packaging solution. Just insert product, close, tape, and ship! Will fit cell phones between these sizes: Cellphone Max - 6.45"" x 3.45"" x 0.5"" Cellphone Min - 4"" x 2.25"" x 0.1875"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements! |
Material | Corrugated / Foam |
Weight | 10 oz |
Description
theBOXsmall is a universal cell phone packaging solution.
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 9.75"(L) x 5.75" (W) x 1.75" (H)
Weight: 4 oz.
theBOXsmall will fit cell phones between the following sizes:
Cellphone Max Size - 6.45" x 3.45" x 0.5"
Cellphone Min Size - 4" x 2.25" x 0.1875"
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 9.75"(L) x 5.75" (W) x 1.75" (H)
Weight: 4 oz.
theBOXsmall will fit cell phones between the following sizes:
Cellphone Max Size - 6.45" x 3.45" x 0.5"
Cellphone Min Size - 4" x 2.25" x 0.1875"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Red, PK6 (4123)
- SHARPIE Mean Streak Marking Stick, Broad Chisel Tip, White (85018)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD MAGENTA (106R03691)
- RICOH Yellow Toner Cartridge 15K YLD (821027)
- EPE USA Universal Cell Phone Shipping Box, theBOXsmall (LTC-S001-01)
- EPE USA Monitor 32in Shipping Box (theBOXlarger32)
- EPE USA iMac 24in Shipping Box (B8-KK8G-9ZBF)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- EPE USA Universal Wine Shipping Box, Single Bottle (WSS-01)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1 (LTC-S003-01)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 12", Kraft, 25/Bundle (55VH19)
- Epe Usa Shipping & Moving Boxes