Shop All Shipping Cartons
Epe Usa
Universal 1U and 2U Server Shipping Box
Mfr # AB-AO0X-UR06
Zoro # G010407704
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 36.75 in
- Inside Width 22.5 in
- Inside Depth 7.5 in
- Maximum Weight 5 lbs
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epe Usa
- MFR # AB-AO0X-UR06
- Zoro # G010407704
- UPC # 687368926854
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36.75 in |
Inside Width | 22.5 in |
Inside Depth | 7.5 in |
Details
Maximum Weight | 5 lbs |
Color | Kraft |
Material | Corrugated, Foam |
Shape | Rectangle |
Description
theBOXlarger is a universal 1U and 2U server shipping box designed to withstand any transit mode. Designed with over 30 years of server packaging experience supporting OEM server manufacturers, theBOXlarge provides optimum product protection at the lowest cost and least environmental impact. Easy to load and unload, our server shipping box can be packed easily and efficiently by one person. theBOXlarge is reusable and recyclable at end of use life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT57)
- EPE USA Mug 11oz Shipping Box (MUG11)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2, 5 Count (LTC-S004-05)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 9.5inx 9.5in x 9.5in Inside Dimensions (BLUECOOLER-9")
- EPE USA iMac 27in Shipping Box (GC-X8IB-7YLI)
- EPE USA Monitor 32in Shipping Box (theBOXlarger32)
- EPE USA Universal Wine Shipping Box, Single Bottle (WSS-01)
- BSC PREFERRED 3 x 3 x 43'' White Square Mailing Tubes, 25PK (S-1580)
- Epe Usa Shipping & Moving Boxes