Shop All Shipping Cartons
Epe Usa
Mug 11oz Shipping Box
Mfr # MUG11
Zoro # G510407709
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 5 in
- Inside Width 6 in
- Inside Depth 5 in
- Maximum Weight 0.25 lbs
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epe Usa
- MFR # MUG11
- Zoro # G510407709
- UPC # 687368926779
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5 in |
Inside Width | 6 in |
Inside Depth | 5 in |
Details
Maximum Weight | 0.25 lbs |
Color | Kraft |
Shape | Cube |
Material | Corrugated, Foam |
Description
EPE USAs environmentally-friendly 11oz mug shipping box with EPS alternative foam inserts is the perfect solution for secure and sustainable transport. Crafted with 100% recyclable materials and equipped with EPS alternative foam inserts for maximum protection, your mugs will remain safe during transit and upon delivery. Designed for 11oz mugs with dimensions of 3.25 inches by 3.75 inches, our packaging is approved by all major transit companies, ensuring cost-efficient and worry-free delivery. Convenient and easy to use, simply encase your mug into the provided EPS alternative foam, place into the corrugated container, secure with provided tape, and ship. Optimize your shipping process with EPE USA, a reliable and planet-friendly solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Compatible cartridge WC 3215/3225/3260 (106R02777)
- ARMOR POLY 36" x 24" VCI Bags, 4 mil, Blue (PB4B2436IC)
- FLAMBEAU Mailboxes Blk #1 Plastic Rural (T-R4501BL)
- ROARING SPRING Case of Exam Blue Books, Case of 300, 11" x 8.5", 12 Sheets/24 Pages, Wide Ruled with Margin (77519cs)
- EPE USA Universal Monitor Shipping Box (30E03131-01)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1 (LTC-S003-01)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 9.5inx 9.5in x 9.5in Inside Dimensions (BLUECOOLER-9")
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 6inx 6in x 6in Inside Dimensions (BLUECOOLER-6")
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- ZORO SELECT Corrugated Boxes, 11" x 8" x 8", Kraft, 25/Bundle (11R195)
- Epe Usa Shipping & Moving Boxes