Shop All Shipping Cartons
Epe Usa
Insulated Cold Shipping Box with Foam Cooler 6inx 6in x 6in Inside Dimensions
Mfr # BLUECOOLER-6"
Zoro # G110407703
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 10 in
- Inside Width 10 in
- Inside Depth 10 in
- Maximum Weight 1.2 lbs
- Color Kraft, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epe Usa
- MFR # BLUECOOLER-6"
- Zoro # G110407703
- UPC # 687368926717
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 10 in |
Details
Maximum Weight | 1.2 lbs |
Color | Kraft, Blue |
Material | Corrugated, Polypropylene |
Shape | Cube |
Description
Blue is the new coolintroducing theBOXcold, the first engineered PP insulated shipping box designed to meet all standard cold storage shipment requirements while providing a durable, reusable container that is 100% EPS-free. theBOXcold ensures your temperature sensitive products such as pharmaceuticals, frozen foods, breast milk, biotechnology and other perishable items are kept in stable and safe condition at all times during transit. theBOXcold is setting the standard in reusable insulated cold chain shipping containers as the first true reusable container and the only shipping container with multi-impact cushioning characteristics. **Please note that the exact dimensions of the cooler may vary slightly due to the inherent tolerance of EPP Expanded Polypropylene foam during the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- ENCORE PACKAGING SD Sealless Tool 34 for Steel (EP-2010-34)
- TICONDEROGA Pencils, HB (#2), Black Lead, Black Barrel, PK12 (13953)
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- EPE USA Universal Wine Shipping Box, Double Bottle (WSD-01)
- EPE USA Mug 15 oz Shipping Box (MUG15)
- EPE USA Universal Wine Shipping Box, Triple Bottle, 4 Count (WST-04)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1, 5 Count (LTC-S003-05)
- EPE USA Universal Wine Shipping Box, Triple Bottle (WST-01)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2, 10 Count (LTC-S004-10)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/4" x 41 1/4" x 4", Kraft, 5/Bundle (55VM56)
- Epe Usa Shipping & Moving Boxes