Shop All Door Strikes
Epco
Epco E1011DB Adjustable Twin Ballcatch 1.75 in. Dull - Brass
Mfr # E1011DB
Zoro # G404085600
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epco
- MFR # E1011DB
- Zoro # G404085600
- Country of Origin China
- Category Door Strikes
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Adjustable retaining pressure
- Solid brass with a dull brass or dull chrome finish
- Color: Brass
- Product Type: Friction Hold
- Size: 1.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS 1-1/8" Mortise Cyl - Brass - Kwikset (GMS-M118-KW-3-ST-A2)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 8"W x 90"H x 2"P (PILP08X090FL02-2)
- ZORO SELECT 1-1/2" W x 72" H Steel Continuous Hinge (4PB32)
- EMTEK Flat Black Pocket, 2102US19 (2102US19)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- DELTANA Strike Plate, Deadbolt, 2-3/4" X 1-1/4" Satin Chrome (SP2753U26D)
- DON-JO 4-7/8" ASA Strike with 2" Extended Lip (EST102DU)
- DON-JO 2-3/4" T Strike with 2-1/2" Extended Lip (ETS125DU)
- EMTEK Emtek 93223US19 Heavy Duty Deadbolt Strike Flat Black Finish (93223US19)
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225SL)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- Epco Door Strikes