Shop All Pipe Repair Clamps
Epc
Tube Strap Copper 2 In
Mfr # 32428
Zoro # G506868217
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solder
- Size 2 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epc
- MFR # 32428
- Zoro # G506868217
- UPC # 683264324282
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Size | 2 in |
Details
Type | Solder |
Material | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- ZORO SELECT PVC Cap, NPT, 3/8 in Pipe Size (848-003)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (6RCU2)
- ZORO SELECT 1/8" FNPT SS Threaded Tee (4307002200)
- EPC Tube Strap Copper 3/4 In (83005)
- EPC Tube Strap Copper 1 In (83006)
- ZORO SELECT Repair Clamp, Single Bolt, 4 In, 304 SS (24T953)
- ZORO SELECT Repair Clamp, Two Bolt, 2 In, 304 SS (24T959)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 9 In L (245-0006309000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (22600066315000)
- ZORO SELECT Repair Clamp, Four Bolt, 3/4 In, 304SS (330-0412)
- Epc Pipe Repair Clamps