Shop All Copper Tubing
Epc
Pipe Elbow, 12 x 34 in, Sweat x FIP, 90 deg Angle, Copper
Mfr # 10159202/10156792
Zoro # G507373123
Sold in multiples of 25 for $507.25
$507.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epc
- MFR # 10159202/10156792
- Zoro # G507373123
- UPC # 683264592025
- Country of Origin United States
- Category Copper Tubing
Description
EPC Pipe Elbow, Nominal Size 12 x 34 in, Sweat x FIP Connection, Angle 90 deg, Copper
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (801-012)
- JMF 1/4 in. Flare X 1/4 in. D MPT Brass 90 Degree Elbow (4506127)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-4115)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", SS (150-C-SS)
- STREAMLINE 3/8 in. O.D. x 50 ft. Copper Refrigeration Tubing, 1PK (D 06050)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type ACR (D 06100P)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type L (LS04100)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type K (KH05002)
- JMF 3/8 in. x 20 ft. Copper Type Utility Tubing (49857)
- ZORO SELECT 260 Brass Round Tube, 3/16 in Outside Dia, 3 ft Length (1147)
- STREAMLINE Streamline REF-5/8 Soft Coil Tubing, 5/8 in OD, 50 ft L (D 10050P)
- Epc Tubing