Shop All Particulate Sorbent
Ep Minerals
Universal Absorbent, 50 lb., Bag
Mfr # 7951
Zoro # G3541492
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 11 qt
- Container Type Bag
- Container Size 50 lb
- Composition Montmorillonite Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ep Minerals
- MFR # 7951
- Zoro # G3541492
- UPC # 091913975509
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 50 lb |
Container Depth | 40 in |
Container Length | 48 in |
Container Height | 45 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 50 lb Bag, Weight 50 lb, Volume Absorbed per Pkg. 11 qt, Granular Grade 4 - Coarse, Specialized Applications Airports, Automotive Businesses, Emergency Responders, Farmhouse, Home, Trucks and Heavy Equipment, Waste Management Companies
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Evaporative Cooling Bandana, Solid Blue (6702)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10036 (10036)
- SALISBURY Glove Bag For Rubber Gloves 14 Inch (GB114)
- EP MINERALS Absorbent Oil Clay 8Lb (7508)
- EP MINERALS Universal Absorbent, 25 lb., Bag (8925)
- EP MINERALS EP Minerals 8440 Premium Granular Absorbent, Solid, Odorless, 40 lb Poly Bag (8440)
- EP MINERALS Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (9725)
- EP MINERALS Absorbent, 40 lb., Clay Montmorillonite (7840)
- CHEMSORB Universal Absorbent Roll, 15"X150Ft (SP33GA-RL15)
- CONDOR Granular Clay Floor Absorbent, 40 lb., Bag (35UX86)
- Ep Minerals Particulate Sorbent