Shop All Particulate Sorbent
Ep Minerals
Absorbent, 40 lb., Clay Montmorillonite
Mfr # 7840
Zoro # G0465090
product price: $12.79
/ea
Sold in multiples of 100 for $1,279.00
Item requires special delivery charges. A $1.00 per item surcharge will be applied.
$1,279.00
Free 30-Day Returns
Key Features
- Absorbent - Container Type Bag
- Container Type Bag
- Composition Montmorillonite Clay
- Color Gray, Tan
- Container Size 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ep Minerals
- MFR # 7840
- Zoro # G0465090
- UPC # 091913078408
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 40 lb |
Container Depth | 40 in |
Container Length | 48 in |
Container Height | 48 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 40 lb Bag, Weight 40 lb, Volume Absorbed per Pkg. 13 qt, Granular Grade Small Coarse, Specialized Applications Chemical Laboratories, Convenience Stores, Custodial Services, Factories, Food and Beverage, Home, Research and Development Labs
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp (OS-CL-P-1824-L-19969)
- ULTRATECH UltraTech Ultra-Drain Guard, Trash and Debris Model, 48' x 36in x 18in (9227)
- ZORO SELECT Fire Hose Cover, 17 In.L, 5-1/4 In.W, Red (20896)
- SMV English Red Safety Sign 14 in. H X 14 in. W (2-C)
- EP MINERALS EP Minerals 8440 Premium Granular Absorbent, Solid, Odorless, 40 lb Poly Bag (8440)
- EP MINERALS Universal Absorbent, 25 lb., Bag (8925)
- EP MINERALS Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (9725)
- EP MINERALS Absorbent Oil Clay 8Lb (7508)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- SPILFYTER Granular Clay Absorbent, 30 lb., Bag, Gray (888002)
- CONDOR Granular Clay Floor Absorbent, 40 lb., Bag (35UX86)
- Ep Minerals Spill Control Supplies