Shop All Mobile Lift Tables
Eoslift
WTA10 Electric Scissor Lift Table 47.2" x 27.6" 2200lb cap.
Mfr # WTA10
Zoro # G602667141
product price: $6,282.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,282.99
Free 30-Day Returns
Key Features
- Color Blue
- Height 50 in
- Material Steel
- Overall Width 27.6
- Width 27.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # WTA10
- Zoro # G602667141
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Height | 50 in |
Overall Width | 27.6 |
Width | 27.6 |
Details
Color | Blue |
Material | Steel |
For Use With | lifting, raising |
Description
Full Electric Table 47.2" x 27.6" 2200 lbs capacity, 15.7"-66.9" lifting height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x60x69 (MSEC603F-SLD)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZSOC4)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- PAKE HANDLING TOOLS Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity (PAKLT14)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 6000 Lb. Cap (232066)
- DAYTON Scissor Lift Table, 800 lb. Cap, 20"W, 35-1/2"L (3KR47)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- Eoslift Mobile Lift Tables