No Product Image Available

Eoslift

Professional Grade Manual Steel Pallet Jack with 27'' x 48'' Forks M25


product price: $706.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For safe and easy handling of pallets choose this Eoslift professional grade manual steel pallet jack M25! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced steel with a powder-coated finish. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts 27'' x 48'' forks and it has an ample 5500 lb. capacity to handle your heaviest products.The comfortable handle is padded for ergonomic use and it operates in 3 positions to easily control your unit. Thanks to the 55 degree turning radius you can navigate aisles with ease. The one-piece fully-enclosed hydraulic pump is galvanized for rust resistance and it features a German seal system to prevent leaks. This pump has a replaceable check valve with an overweight bearing system to protect the frame. This pallet jack is complete with 4 polyurethane wheels for easy mobility around your facility.Overall Dimensions:Length: 65''Width: 27''Capacity: 5500 lb.Fork Dimensions:Length: 48''Width: 27''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.