No Product Image Available

Eoslift

Professional Grade Manual Scale Pallet Jack with 27'' x 45'' Forks E20V


product price: $1,915.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For safe and easy handling of pallets choose this Eoslift professional grade manual scale pallet jack E20V! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced steel with a powder-coated finish. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts 27'' x 45'' forks and it has an ample 4400 lb. capacity to handle your heaviest products.This model includes a battery-operated scale to weigh your loads. This scale comes with an on / off button and unit switch tare and zero functions. This scale has an accuracy of ± 4 lb. and the readings are displayed on a large LCD display. The backlight can be manually turned on and off and the scale will automatically shut off after 5 minutes when the cargo remains unchanged. This scale operates using AAA batteries sold separately making it easy to change out batteries as needed.The comfortable handle is padded for ergonomic use and it operates in 3 positions to easily control your unit. Thanks to the 55 degree turning radius you can navigate aisles with ease. The one-piece fully-enclosed hydraulic pump is galvanized for rust resistance and it features a German seal system to prevent leaks. This pump has a replaceable check valve. This pallet jack is complete with 4 polyurethane wheels for easy mobility around your facility.Overall Dimensions:Length: 65''Width: 27''Capacity: 4400 lb.Fork Dimensions:Length: 45''Width: 27''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.