Shop All Pallet Jacks
Eoslift
Professional Grade Manual Narrow Steel Pallet Jack with 20 1/2'' x 48'' Forks M25N
Mfr # 45AM25N
Zoro # G811593521
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eoslift
- MFR # 45AM25N
- Zoro # G811593521
- Country of Origin China
- Category Pallet Jacks
Description
For safe and easy handling of pallets choose this Eoslift professional grade manual narrow steel pallet jack M25N! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced steel with a powder-coated finish. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts 20 1/2'' x 48'' forks and it has an ample 5500 lb. capacity to handle your heaviest products. These narrow forks make it easy to navigate through tight spaces.The comfortable handle is padded for ergonomic use and it operates in 3 positions to easily control your unit. Thanks to the 55 degree turning radius you can navigate aisles with ease. The one-piece fully-enclosed hydraulic pump is galvanized for rust resistance and it features a German seal system to prevent leaks. This pump has a replaceable check valve with an overweight bearing system to protect the frame. This pallet jack is complete with 4 polyurethane wheels for easy mobility around your facility.Overall Dimensions:Length: 65''Width: 20 1/2''Capacity: 5500 lb.Fork Dimensions:Length: 48''Width: 20 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-NB50G-P-WK)
- ZORO SELECT Dock Bumper, 10x4-1/2x11-1/2 In., Rubber (26W603)
- CROSBY D-Shackle, 9,500 lb Load Cap, Carbon Steel (1018945)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 8 in W, Nylon, Yellow (WB1-908-4)
- EOSLIFT Industrial Grade Short Pallet Jack (M25S)
- EOSLIFT Industrial Grade Four way Pallet Jack (M20TWO)
- EOSLIFT Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M30)
- EOSLIFT Professional Grade M25 Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M25)
- EOSLIFT Industrial Grade Extra long pallet Jack (M10SL)
- EOSLIFT Industrial Grade M20LP (Low Profile) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M20LP)
- PINPOINT 4YX96 Complete Wheel Kit for Manual Pallet Jack - Black (PI2097751)
- Eoslift Pallet Jacks & Pallet Tilters